• The item cannot be ordered due to missing prices.

Slot drill HSS-Co8, TiAlN, ⌀ e8 DC: 7mm

Article no.: 191070 7

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: HSS Co 8
  • Standard: DIN 327 D
  • Type: N
  • Tolerance nominal ⌀: e8
  • Number of effective teeth Z (peripheral side): 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 7 mm
Coating TiAlN
Tool material HSS Co 8
Standard DIN 327 D
Type N
Tolerance nominal ⌀ e8
Number of effective teeth Z (peripheral side) 2
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Shank DIN 1835 B to h6
Through-coolant no
Flute length Lc 10 mm
Overall length L 60 mm
Shank ⌀ Ds 10 mm
Feed fz for slot milling in steel < 750 N/mm2 0.016 mm
Shank tolerance h6
Corner chamfer angle 90 degrees
Colour ring without
Type of product Milling cutter

Identification numbers & Classifications

Article number 191070 7
EAN / GTIN 4045197099815
Manufacturer number 191070 7

Application Table

Steel < 500 N/mm²
P
78
Steel < 750 N/mm²
P
55
Steel < 900 N/mm²
P
55
INOX < 900 N/mm²
M
17
INOX > 900 N/mm²
M
14
GG(G)
K
46
CuZn
N
92
Uni
 
wet maximum
 
dry
 

Description

Version:

Centre cutting edge geometry for plunging.
Economy version.

Application:

For milling keyways (slots) or pockets from the centre of the component.

Downloads & documents

Compare with similar products

This article


Recommendations


Slot drill HSS-Co8, TiAlN, ⌀ e8 D<sub>C</sub>: 7mm

Slot drill HSS-Co8, TiAlN, ⌀ e8 DC: 7mm

Corner chamfer angle 90 degrees 90 degrees 90 degrees 90 degrees 90 degrees
Shank tolerance h6 h6 h6 h6 h6
Tool material HSS Co 8 HSS Co 8 HSS PM HSS Co 8 HSS Co 8
Helix angle 30 degrees 30 degrees 30 degrees 30 degrees 42 degrees
Tolerance nominal ⌀ e8 e8 e8 e8 e8
Direction of infeed horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical
Type of product Milling cutter Milling cutter Milling cutter Milling cutter Milling cutter

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart