• The item cannot be ordered due to missing prices.

Slot drill HSS-Co8, TiAlN, ⌀ e8 DC: 2,5mm

Article no.: 191070 2,5

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: HSS Co 8
  • Standard: DIN 327 D
  • Type: N
  • Tolerance nominal ⌀: e8
  • Number of effective teeth Z (peripheral side): 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 2.5 mm
Coating TiAlN
Tool material HSS Co 8
Standard DIN 327 D
Type N
Tolerance nominal ⌀ e8
Number of effective teeth Z (peripheral side) 2
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Shank DIN 1835 B to h6
Through-coolant no
Flute length Lc 5 mm
Overall length L 49 mm
Shank ⌀ Ds 6 mm
Feed fz for slot milling in steel < 750 N/mm2 0.006 mm
Shank tolerance h6
Corner chamfer angle 90 degrees
Colour ring without
Type of product Milling cutter

Identification numbers & Classifications

Article number 191070 2,5
EAN / GTIN 4045197099686
Manufacturer number 191070 2,5

Application Table

Steel < 500 N/mm²
P
78
Steel < 750 N/mm²
P
55
Steel < 900 N/mm²
P
55
INOX < 900 N/mm²
M
17
INOX > 900 N/mm²
M
14
GG(G)
K
46
CuZn
N
92
Uni
 
wet maximum
 
dry
 

Description

Version:

Centre cutting edge geometry for plunging.
Economy version.

Application:

For milling keyways (slots) or pockets from the centre of the component.

Downloads & documents

Compare with similar products

This article


Recommendations


Slot drill HSS-Co8, TiAlN, ⌀ e8 D<sub>C</sub>: 2,5mm

Slot drill HSS-Co8, TiAlN, ⌀ e8 DC: 2,5mm

Number of effective teeth Z (peripheral side) 2 2 2 2 2
Colour ring without without without without yellow
Flute length Lc 5 mm 5 mm 5 mm 8 mm 8 mm
Tolerance nominal ⌀ e8 e8 e8 e8 e8
Direction of infeed horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical
Shank ⌀ Ds 6 mm 6 mm 6 mm 6 mm 6 mm
Type of product Milling cutter Milling cutter Milling cutter Milling cutter Milling cutter

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart