{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 10 mm | |
Coating | DLC | |
Tolerance | configurable | |
Tool material | Solid carbide | |
Norm | Manufacturer’s standard | |
Type | W | |
Through-coolant | yes, with 25 bar | |
Shank | DIN 6535 HA with h6 | |
Machining strategy | HPC | |
Application for type of drilling | for through holes | |
⌀ range | 9.701 mm - 10.200 mm | |
Flute length Lc | 12 mm | |
Overhang L1 | 80 mm | |
Overall length L | 120 mm | |
Number of cutting edges Z | 6 | |
Shank ⌀ Ds | 10 mm | |
Feed f in cast alu | 1.8 mm/rev. | |
Reaming oversize in diameter | 0.1 mm | |
Colour ring | yellow | |
Serie | Master Alu | |
Type of product | Phillips bit |
Article number | 164400 10 | |
EAN / GTIN | 4062406283742 | |
Manufacturer number | 164400 10 |