{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Coating | uncoated | |
Tool material | HSS E | |
Norm | Manufacturer’s standard | |
Through-coolant | no | |
Shank | Cylinderskaft med e9 | |
⌀ range | 4.701 mm - 5.200 mm | |
Plunge cutting | 1.7 mm | |
Flute length Lc | 20 mm | |
Overhang L1 | 53 mm | |
Overall length L | 86 mm | |
Number of cutting edges Z | 6 | |
Shank ⌀ Ds | 5 mm | |
Colour ring | green | |
Type of product | Phillips bit |
Article number | 162830 5 | |
EAN / GTIN | 4062406166359 | |
Manufacturer number | 162830 5 |