{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Coating | uncoated | |
Tool material | HSS E | |
Standard | Manufacturer’s standard | |
Through-coolant | no | |
Shank | Plain shank with h6 | |
⌀ range | 9.631 mm - 10.200 mm | |
Plunge cutting | 4.5 mm | |
Flute length Lc | 26 mm | |
Overhang L1 | 84 mm | |
Overall length L | 133 mm | |
Number of cutting edges Z | 6 | |
Shank ⌀ Ds | 10 mm | |
Colour ring | green | |
Configurable tolerances | A; B; C; CD; D; E; EF; F; FG; G; H; I; J; JS; O; L; M; N; O; P; Q; R; S; T; U; V; W; X; ZC; Z; ZA; ZB; ZC | |
Configurable qualities | 6; 7; 8; 9; 10; 11; 12; 13 | |
Type of product | Phillips bit |
Article number | 162830 10 | |
EAN / GTIN | 4062406166458 | |
Manufacturer number | 162830 10 |