• The item cannot be ordered due to missing prices.

Machine face reamer Diameter and fit are configurable, uncoated, Nominal ⌀ DC: 11mm

Article no.: 162830 11

Select article variation and quantity

Nominal ⌀ DC (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: Manufacturer’s standard
  • Through-coolant: no
  • Shank: Plain shank with h6
  • Number of cutting edges Z: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Coating uncoated
Tool material HSS E
Standard Manufacturer’s standard
Through-coolant no
Shank Plain shank with h6
⌀ range 10.201 mm - 11.200 mm
Plunge cutting 4.5 mm
Flute length Lc 26 mm
Overhang L1 89 mm
Overall length L 142 mm
Number of cutting edges Z 6
Shank ⌀ Ds 11 mm
Colour ring green
Configurable tolerances A; B; C; CD; D; E; EF; F; FG; G; H; I; J; JS; O; L; M; N; O; P; Q; R; S; T; U; V; W; X; ZC; Z; ZA; ZB; ZC
Configurable qualities 6; 7; 8; 9; 10; 11; 12; 13
Type of product Phillips bit

Identification numbers & Classifications

Article number 162830 11
EAN / GTIN 4062406166465
Manufacturer number 162830 11

Application Table

Alu plastics
N
25
Aluminium
N
15
Steel < 500 N/mm²
P
12
Steel < 750 N/mm²
P
12
Steel < 900 N/mm²
P
12
Steel < 1100 N/mm²
P
10
Steel < 1400 N/mm²
P
10
GG(G)
K
10
CuZn
N
20
Uni
 
Oil
 
wet maximum
 
wet minimum
 
dry
 

Description

Version:

Chucking reamer cutting on the end face to achieve the most accurate size possible. The optimised end face cutting enables a precise alignment fit of the hole that is produced. Straight flute machine chucking reamers with long flutes for optimum chip evacuation.

Application:

For correction of minor positioning errors in the preceding drilling operations. For production of sequential holes with alignments that exactly match. For the highest demands for straightness of holes. For reaming of through holes and right to the bottom of blind holes.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart