• The item cannot be ordered due to missing prices.

NPT reamer 1:16 1/16

Article no.: 162650 1/16

Select article variation and quantity

NPT Unit price incl. VAT
  • Tool material: HSS
  • Standard: Manufacturer’s standard
  • Taper ratio: 1:16
  • Through-coolant: no
  • Application for type of drilling: for through holes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

small ⌀ D3 5.95 mm
large ⌀ D2 7 mm
Coating uncoated
Tool material HSS
Standard Manufacturer’s standard
Taper ratio 1:16
Through-coolant no
Number of cutting edges Z 6
Application for type of drilling for through holes
Flute length Lc 17 mm
Overall length L 70 mm
Shank square □ 4.9 mm
Shank ⌀ Ds 6 mm
Colour ring without
Type of product Phillips bit

Identification numbers & Classifications

Article number 162650 1/16
EAN / GTIN 4067263912217
Manufacturer number 162650 1/16

Application Table

Aluminium (short chipping)
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Oil
 
dry
 

Description

Version:

For preparing conical NPT threads. Spiral version, with plain shank and square drive.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart