• The item cannot be ordered due to missing prices.

NPT reamer 1:16, NPT: 3/8

Article no.: 162650 3/8

Select article variation and quantity

NPT Unit price incl. VAT
  • Tool material: HSS
  • Standard: Manufacturer’s standard
  • Taper ratio: 1:16
  • Through-coolant: no
  • Application for type of drilling: for through holes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

small ⌀ D3 13.75 mm
large ⌀ D2 15.4 mm
Coating uncoated
Tool material HSS
Standard Manufacturer’s standard
Taper ratio 1:16
Through-coolant no
Number of cutting edges Z 8
Application for type of drilling for through holes
Flute length Lc 27 mm
Overall length L 85 mm
Shank square □ 9 mm
Shank ⌀ Ds 12 mm
Colour ring without
Type of product Phillips bit

Identification numbers & Classifications

Article number 162650 3/8
EAN / GTIN 4045197940865
Manufacturer number 162650 3/8

Application Table

Aluminium (short chipping)
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Oil
 
dry
 

Description

Version:

For preparing conical NPT threads. Spiral version, with plain shank and square drive.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart