{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
small ⌀ D3 | 22.25 mm | |
large ⌀ D2 | 24.5 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | Manufacturer’s standard | |
Taper ratio | 1:16 | |
Through-coolant | no | |
Number of cutting edges Z | 10 | |
Application for type of drilling | for through holes | |
Flute length Lc | 35 mm | |
Overall length L | 105 mm | |
Shank square □ | 16 mm | |
Shank ⌀ Ds | 20 mm | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 162650 3/4 | |
EAN / GTIN | 4045197940889 | |
Manufacturer number | 162650 3/4 |