• The item cannot be ordered due to missing prices.

Machine taper pin reamer 2 mm

Article no.: 161600 2

Select article variation and quantity

Nominal ⌀ DC (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 2179
  • Helix angle: 45
  • Taper ratio: 1:50
  • Through-coolant: no

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    small ⌀ D3 1.9 mm
    large ⌀ D2 2.86 mm
    Nominal ⌀ DC 2 mm
    Coating uncoated
    Tool material HSS E
    Standard DIN 2179
    Helix angle 45 degrees
    Taper ratio 1:50
    Through-coolant no
    Shank Parallel shank to h9
    Flute length Lc 48 mm
    Overall length L 86 mm
    Shank ⌀ Ds 3.15 mm
    Feed f in steel < 500 N/mm2 0.1 mm/rev.
    Colour ring without
    Type of product Phillips bit

    Identification numbers & Classifications

    Article number 161600 2
    EAN / GTIN 4045197510785
    Manufacturer number 161600 2

    Application Table

    Aluminium
    N
    20
    Aluminium (short chipping)
    N
    20
    Steel < 500 N/mm²
    P
    15
    Steel < 750 N/mm²
    P
    10
    Steel < 900 N/mm²
    P
    7
    Oil
     
    wet maximum
     

    Description

    Version:

    With 45° left hand helix, evacuates swarf in cutting direction.

    Application:

    On machines for tapered through holes. The peeling twist requires removal of a thick chip (pre-drilled hole must not be too large). For taper pins to ISO 2339, 8736, 8737 (DIN 1, 7977, 7978), DIN 258 and 1447.

    Recommendation:

    The pre-drilled hole is best produced using a straight shank taper pin drill No. 116310.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart