{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
small ⌀ D3 | 9.9 mm | |
large ⌀ D2 | 13.4 mm | |
Nominal ⌀ DC | 10 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 2179 | |
Helix angle | 45 degrees | |
Taper ratio | 1:50 | |
Through-coolant | no | |
Shank | Parallel shank to h9 | |
Flute length Lc | 175 mm | |
Overall length L | 245 mm | |
Shank ⌀ Ds | 12.5 mm | |
Feed f in steel < 500 N/mm2 | 0.15 mm/rev. | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 161600 10 | |
EAN / GTIN | 4045197089083 | |
Manufacturer number | 161600 10 |