• The item cannot be ordered due to missing prices.

Machine taper pin reamer, uncoated, Nominal ⌀ DC: 12mm

Article no.: 161600 12

Select article variation and quantity

Nominal ⌀ DC (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 2179
  • Helix angle: 45
  • Taper ratio: 1:50
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

small ⌀ D3 11.8 mm
large ⌀ D2 16 mm
Nominal ⌀ DC 12 mm
Coating uncoated
Tool material HSS E
Standard DIN 2179
Helix angle 45 degrees
Taper ratio 1:50
Through-coolant no
Shank Parallel shank to h9
Flute length Lc 210 mm
Overall length L 290 mm
Shank ⌀ Ds 16 mm
Feed f in steel < 500 N/mm2 0.15 mm/rev.
Colour ring without
Type of product Phillips bit

Identification numbers & Classifications

Article number 161600 12
EAN / GTIN 4045197089090
Manufacturer number 161600 12

Application Table

Aluminium
N
20
Aluminium (short chipping)
N
20
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
10
Steel < 900 N/mm²
P
7
Oil
 
wet maximum
 

Description

Version:

With 45° left hand helix, evacuates swarf in cutting direction.

Application:

On machines for tapered through holes. The peeling twist requires removal of a thick chip (pre-drilled hole must not be too large). For taper pins to ISO 2339, 8736, 8737 (DIN 1, 7977, 7978), DIN 258 and 1447.

Recommendation:

The pre-drilled hole is best produced using a straight shank taper pin drill No. 116310.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart