• The item cannot be ordered due to missing prices.

GARANT Master Steel HT high-precision countersink with unequal spacing 90° 10,4 mm

Article no.: 150350 10,4
New product

Select article variation and quantity

External ⌀ Dc (mm) Unit price incl. VAT
  • Countersink tip angle: 90
  • Tool material: HSS E
  • Spacing of the countersink cutting edges: unequal spacing
  • Number of cutting edges Z: 3
  • Standard: DIN 335 C

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

External ⌀ 10.4 mm
Coating TiAlN
Countersink tip angle 90 degrees
Tool material HSS E
Spacing of the countersink cutting edges unequal spacing
Number of cutting edges Z 3
Standard DIN 335 C
Shank Plain shank with h9
Through-coolant no
smallest countersink ⌀ for holes from 3 mm
Overall length L 50 mm
Shank ⌀ Ds 6 mm
for countersunk screws DIN 7991 M5
Feed f in steel < 1400 N/mm2 0.09 mm/rev.
Colour ring red
Series Master Steel
Type of product Stepped drill and countersink

Identification numbers & Classifications

Article number 150350 10,4
EAN / GTIN 4067263125310
Manufacturer number 150350 10,4

Application Table

Aluminium (short chipping)
N
72
Alu > 10% Si
N
58
Steel < 500 N/mm²
P
42
Steel < 750 N/mm²
P
35
Steel < 900 N/mm²
P
31
Steel < 1100 N/mm²
P
19
Steel < 1400 N/mm²
P
15
TOOLOX 33
H
14
TOOLOX 44
H
13
HARDOX 500 < 1600 N/mm²
H
10
INOX < 900 N/mm²
M
17
INOX > 900 N/mm²
M
13
Ti > 850 N/mm²
S
10
GG(G)
K
29
Oil
 
wet maximum
 
dry
 

Description

Version:

Countersinks with 3 convex unequally spaced cutting edges for chatter-free countersinking and deburring. Robust design and special geometry with variable pitch of the spiral cutting edges for the highest demands – even in difficult-to-machine materials such as Toolox 44 and Hardox 500. Significantly reduced radial and axial forces. Manufactured with narrower production tolerances than specified by DIN335-C.

Advantage:

High self-guidance and stability due to the convex cutting edge geometry. Chatter-free running for excellent results with long tool life at the same time.

Application:

High-precision countersinks for production of exactly round 90° countersunk surfaces in steel, cast iron and materials that are challenging to machine. Exceptionally well suited for use on hand-held power drills and single-pillar drilling machines.

Downloads & documents

From the same series "Master Steel" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart