{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 20.5 mm | |
Coating | uncoated | |
Countersink tip angle | 90 degrees | |
Tool material | HSS | |
Number of cutting edges Z | 3 | |
Standard | DIN 335 C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 3.5 mm | |
Overall length L | 63 mm | |
Shank ⌀ Ds | 10 mm | |
for countersunk screws DIN 7991 | M10 | |
Feed f in steel < 500 N/mm2 | 0.16 mm/rev. | |
Shank tolerance | h9 | |
Colour ring | without | |
Type of product | Stepped drill and countersink |
Article number | 150150 20,5 | |
EAN / GTIN | 4045197085559 | |
Manufacturer number | 150150 20,5 |
This article |
Recommendations |
|||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|
High-precision countersink 90°, uncoated, External ⌀ Dc: 20,5mm |
||||||||||||
External ⌀ | 20.5 mm | 20.5 mm | 20.5 mm | 20.5 mm | 20.5 mm | 20.5 mm | 20.5 mm | 20.5 mm | 20.5 mm | 20.5 mm | 20.5 mm | 20.5 mm |
Coating | uncoated | TiAlN | uncoated | TiN | uncoated | TiAlN | TiAlN | uncoated | TiAlN | TiAlN | TiAlN | TiAlN |
Shank | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Shank with h9 and three drive flats | Shank with h9 and three drive flats | Parallel shank to h9 | Three clamping flats to h9 | Three clamping flats to h9 | Plain shank with h9 |
Tool material | HSS | HSS | HSS | HSS | HSS | HSS | HSS | HSS | HSS | HSS | HSS | HSS |
Shank ⌀ Ds | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm |
Feed f in steel < 500 N/mm2 | 0.16 mm/rev. | 0.16 mm/rev. | 0.16 mm/rev. | 0.16 mm/rev. | 0.16 mm/rev. | 0.22 mm/rev. | 0.22 mm/rev. | 0.16 mm/rev. | 0.22 mm/rev. | 0.22 mm/rev. | 0.16 mm/rev. | 0.16 mm/rev. |
Type of product | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink |