{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 10 mm | |
Coating | uncoated | |
Countersink tip angle | 90 degrees | |
Tool material | HSS | |
Number of cutting edges Z | 3 | |
Standard | DIN 335 C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 2.5 mm | |
Overall length L | 50 mm | |
Shank ⌀ Ds | 6 mm | |
for countersunk screws ISO 2009, 2010, 7046, 7047 | M5 | |
Feed f in steel < 500 N/mm2 | 0.12 mm/rev. | |
Shank tolerance | h9 | |
Colour ring | without | |
Type of product | Stepped drill and countersink |
Article number | 150150 10 | |
EAN / GTIN | 4045197085481 | |
Manufacturer number | 150150 10 |
This article |
Recommendations |
||||||||
---|---|---|---|---|---|---|---|---|---|
High-precision countersink 90°, uncoated, External ⌀ Dc: 10mm |
|||||||||
Number of cutting edges Z | 3 | 3 | 3 | 3 | 3 | 3 | 3 | 3 | 3 |
External ⌀ | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm |
Coating | uncoated | TiAlN | uncoated | TiN | uncoated | TiAlN | TiAlN | TiAlN | TiAlN |
for countersunk screws ISO 2009, 2010, 7046, 7047 | M5 | M5 | M5 | M5 | M5 | M5 | M5 | M5 | M5 |
Countersink tip angle | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees |
Standard | DIN 335 C | DIN 335 C | DIN 335 C | DIN 335 C | DIN 335 C | DIN 335 C | DIN 335 C | DIN 335 C | DIN 335 C |
Type of product | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink |