• The item cannot be ordered due to missing prices.

High-precision countersink, long, with 3 drive flats 90°, TiAlN, External ⌀ Dc: 20,5mm

Article no.: 150376 20,5

Select article variation and quantity

External ⌀ Dc (mm) Unit price incl. VAT
  • Countersink tip angle: 90
  • Tool material: HSS
  • Spacing of the countersink cutting edges: unequal spacing
  • Number of cutting edges Z: 3
  • Standard: Manufacturer’s standard

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

External ⌀ 20.5 mm
Coating TiAlN
Countersink tip angle 90 degrees
Tool material HSS
Spacing of the countersink cutting edges unequal spacing
Number of cutting edges Z 3
Standard Manufacturer’s standard
Shank Three clamping flats to h9
Through-coolant no
smallest countersink ⌀ for holes from 3.5 mm
Overall length L 114 mm
Shank ⌀ Ds 10 mm
for countersunk screws DIN 7991 M10
Feed f in steel < 500 N/mm2 0.22 mm/rev.
Shank tolerance h9
Colour ring green
Pre-drill ⌀ 3.5 mm
Type of product Stepped drill and countersink

Identification numbers & Classifications

Article number 150376 20,5
EAN / GTIN 4062406066031
Manufacturer number 150376 20,5

Application Table

Alu plastics
N
75
Aluminium (short chipping)
N
75
Alu > 10% Si
N
50
Steel < 500 N/mm²
P
65
Steel < 750 N/mm²
P
50
Steel < 900 N/mm²
P
30
Steel < 1100 N/mm²
P
18
Steel < 1400 N/mm²
P
8
Steel < 55 HRC
H
8
INOX < 900 N/mm²
M
16
INOX > 900 N/mm²
M
10
Ti > 850 N/mm²
S
12
GG(G)
K
25
CuZn
N
60
Graphite, GRP, CRP
N
Uni
 
wet maximum
 
dry
 

Description

Version:

All countersinks have 3 cutting edges, radially relief ground. Flutes ground from solid.
High-precision countersink, produced to tight manufacturing tolerances similar to DIN335-C, with long plain shank.
Special geometry with extremely unequal spacing and matching cutting edge preparation.
Newly developed, special TiAlN coating for long tool life.
Three drive flats on the shank for use in a 3-jaw chuck.

Application:

High-precision countersinks for chatter-free production of precise, round 90° countersunk surfaces.

Downloads & documents

Compare with similar products

This article


Recommendations


High-precision countersink, long, with 3 drive flats 90°, TiAlN, External ⌀ D<sub>c</sub>: 20,5mm

High-precision countersink, long, with 3 drive flats 90°, TiAlN, External ⌀ Dc: 20,5mm

Coating TiAlN TiAlN uncoated AlTiCN TiAlN
for countersunk screws DIN 7991 M10 M10 M10 M10 M10
Through-coolant no no no no no
Countersink tip angle 90 degrees 90 degrees 90 degrees 90 degrees 90 degrees
Shank Three clamping flats to h9 Shank with h9 and three drive flats Shank with h9 and three drive flats Shank with h9 and three drive flats Three clamping flats to h9
Shank tolerance h9 h9 h9 h9 h9
Type of product Stepped drill and countersink Stepped drill and countersink Stepped drill and countersink Stepped drill and countersink Stepped drill and countersink

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart