• The item cannot be ordered due to missing prices.

Solid carbide drilling out tool plain shank with hexagon, TiAlN, for taps: M6

Article no.: 149830 M6

Select article variation and quantity

for taps Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

for taps M6
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Flute length Lc 23 mm
Overall length L 50 mm
Shank ⌀ Ds 6 mm
Shank tolerance h6
Colour ring red
Type of product Drilling out tool

Identification numbers & Classifications

Article number 149830 M6
EAN / GTIN 4045197326935
Manufacturer number 149830 M6

Application Table

Steel < 67 HRC
H
10
dry
 
Air
 

Description

Version:

Strong plain shank with hexagon for mounting in a drill chuck and self-centring cutting edge.

Application:

For drilling out broken off taps. Stable clamping is necessary, the hole must be dry and without cutting oil.

Note:

vc for material < 67 HRC 10 – 28 m/min.
Wear safety glasses.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart