• The item cannot be ordered due to missing prices.

Solid carbide drilling-out tool set in a case, TiAlN, Number of drilling-out tools: 5

Article no.: 149831 5

Select article variation and quantity

Number of drilling-out tools Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Through-coolant no
Number of drills 5
Colour ring red
Type of product Drilling out tool

Identification numbers & Classifications

Article number 149831 5
EAN / GTIN 4045197875631
Manufacturer number 149831 5

Description

Content:

1 each solid carbide drilling-out tool No. 149830: Sizes M3; M4; M5; M6; M8

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart