• The item cannot be ordered due to missing prices.

Solid carbide drilling out tool plain shank with hexagon, TiAlN, for taps: M10

Article no.: 149830 M10

Select article variation and quantity

for taps Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for taps M10
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Flute length Lc 25 mm
Overall length L 100 mm
Shank ⌀ Ds 9 mm
Shank tolerance h6
Colour ring red
Type of product Drilling out tool

Identification numbers & Classifications

Article number 149830 M10
EAN / GTIN 4045197326959
Manufacturer number 149830 M10

Application Table

Steel < 67 HRC
H
10
dry
 
Air
 

Description

Version:

Strong plain shank with hexagon for mounting in a drill chuck and self-centring cutting edge.

Application:

For drilling out broken off taps. Stable clamping is necessary, the hole must be dry and without cutting oil.

Note:

vc for material < 67 HRC 10 – 28 m/min.
Wear safety glasses.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart