Die stock, for die ⌀ × height: 65X18mm

Article no.: 149310 65X18
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
232 pieces in stock 232 pieces available in 11-14 working days

Select article variation and quantity

for die ⌀ × height (mm) Unit price incl. VAT

Availability

  • Standard: EN 22568

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

for die ⌀ 65 mm
Height 18 mm
Standard EN 22568
Overall length 630 mm
Number of fastening screws 5
Type of product Die stock, EN 22568

Identification & Classification

Article number 149310 65X18
EAN / GTIN 4062406219864
Manufacturer number 149310 65X18
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Steel handle can be unscrewed. With 5 screws to clamp the die. Up to size 65×25 of die-cast zinc, from size 75×20 of steel.

Application:

For direct mounting of solid and adjustable dies to EN 22568.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart