{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for die ⌀ | 45 mm | |
Height | 14 mm | |
Standard | EN 22568 | |
Overall length | 440 mm | |
Number of fastening screws | 5 | |
Type of product | Die stock, EN 22568 |
Article number | 149310 45X14 | |
EAN / GTIN | 4062406219819 | |
Manufacturer number | 149310 45X14 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |