{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for die ⌀ | 55 mm | |
Height | 22 mm | |
Standard | EN 22568 | |
Overall length | 495 mm | |
Number of fastening screws | 5 | |
Type of product | Die stock, EN 22568 |
Article number | 149310 55X22 | |
EAN / GTIN | 4062406219857 | |
Manufacturer number | 149310 55X22 |