{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for taps M3−M12 | Sets, 3 pieces DIN 352 | |
for 1 each tapping drill | Size M3−M12 | |
Material | Plastic | |
Type of product | Empty case |
Article number | 146961 2 | |
EAN / GTIN | 4045197382856 | |
Manufacturer number | 146961 2 |
This article |
Recommendations |
|
---|---|---|
Empty case, Type: 2 |
||
for taps M3−M12 | Sets, 3 pieces DIN 352 | Sets, 3 pieces DIN 352 |
for 1 each tapping drill | Size M3−M12 | Size M3−M12 |
Material | Plastic | Plastic |
Type of product | Empty case | Empty case |