• The item cannot be ordered due to missing prices.

Empty case 2

Article no.: 146960 2

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for taps M3−M12 Sets, 3 pieces DIN 352
for 1 each tapping drill Size M3−M12
Material Plastic
Type of product Empty case

Identification numbers & Classifications

Article number 146960 2
EAN / GTIN 4045197382818
Manufacturer number 146960 2

Description

Version:

When the case is opened, the tools raise up vertically and can easily be selected.

Suitable for:

Tap and tapping drill sets.

Downloads & documents

Compare with similar products

This article


Recommendations


Empty case  2

Empty case 2

for taps M3−M12 Sets, 3 pieces DIN 352 Sets, 3 pieces DIN 352
for 1 each tapping drill Size M3−M12 Size M3−M12
Material Plastic Plastic
Type of product Empty case Empty case

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart