• The item cannot be ordered due to missing prices.

Empty case, Type: 4

Article no.: 146960 4

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for taps M3−M12 Machine taps DIN 371/376
for 1 each tapping drill Size M3−M12
Material Plastic
Type of product Empty case

Identification numbers & Classifications

Article number 146960 4
EAN / GTIN 4045197382832
Manufacturer number 146960 4

Description

Version:

When the case is opened, the tools raise up vertically and can easily be selected.

Suitable for:

Tap and tapping drill sets.

Downloads & documents

Compare with similar products

This article


Recommendations


Empty case, Type: 4

Empty case, Type: 4

for taps M3−M12 Machine taps DIN 371/376 Machine taps DIN 371/376
for 1 each tapping drill Size M3−M12 Size M3−M12
Material Plastic Plastic
Type of product Empty case Empty case

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart