• The item cannot be ordered due to missing prices.

Empty case, Type: 5

Article no.: 146961 5

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for taps M3−M12 Machine taps DIN 371/376
Material Plastic
Type of product Empty case

Identification numbers & Classifications

Article number 146961 5
EAN / GTIN 4045197953247
Manufacturer number 146961 5

Description

Version:

When the case is opened, the tools raise up vertically and can easily be selected.

Suitable for:

Tap and tapping drill sets.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart