• The item cannot be ordered due to missing prices.

Hand taps + tapping drills M3-12

Article no.: 146175 M3-12

Select article variation and quantity

for metric threads Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Norm: DIN 352

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread type M
Flank angle 60 degrees
Norm DIN 352
for metric threads M3 − M12
Type of product Tap

Identification numbers & Classifications

Article number 146175 M3-12
EAN / GTIN 4067263802938
Manufacturer number 146175 M3-12

Description

Version:

When the case is opened, the tools raise up vertically and can easily be selected.
Consisting of 3-piece hand tap sets M3; M4; M5; M6; M8; M10; M12 and tapping drills size 2.5; 3.3; 4.2; 5; 6.8; 8.5; 10.2.

Content:

1 pc. each 3-piece set of M3 – M12 hand taps No. 130250 and tapping drill No. 114031

Downloads & documents

Compare with similar products

This article


Recommendations


Hand taps + tapping drills  M3-12

Hand taps + tapping drills M3-12

Flank angle 60 60 60 60 60
for metric threads M3 − M12 M3 − M12 M3 − M12 M3 − M12 M3 − M12
Thread type M M M M M
Norm DIN 352 DIN 352 DIN 352 DIN 352 DIN 352
Type of product Tap Tap Tap Tap Tap

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart