{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread type | M | |
Flank angle | 60 degrees | |
Standard | DIN 352 | |
for metric threads | M3 − M12 | |
Type of product | Tap |
Article number | 146060 M3-12 | |
EAN / GTIN | 4067263802914 | |
Manufacturer number | 146060 M3-12 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Hand taps, for metric threads: M3-12 |
|||||
Flank angle | 60 degrees | 60 degrees | 60 degrees | 60 degrees | 60 degrees |
for metric threads | M3 − M12 | M3 − M12 | M3 − M12 | M3 − M12 | |
Thread type | M | M | M | M | M |
Standard | DIN 352 | DIN 352 | DIN 352 | DIN 352 | DIN 352 |
Type of product | Tap | Tap | Tap | Tap | Tap |