{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | 1.3/8-12 UNF | |
Thread type | UNF | |
Flank angle | 60 degrees | |
Tool material | HSS | |
Norm | EN 22568 | |
Tolerance class | 2A | |
Threads per inch | 12 | |
Thread ⌀ | 34.93 mm | |
External ⌀ | 65 mm | |
Height | 18 mm | |
Cutting direction | right-hand | |
Type of product | Die |
Article number | 142620 1.3/8-12 | |
EAN / GTIN | 4062406224288 | |
Manufacturer number | 142620 1.3/8-12 |