{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | 7/8-14 UNF | |
Thread type | UNF | |
Flank angle | 60 degrees | |
Tool material | HSS | |
Standard | EN 22568 | |
Tolerance class | 2A | |
Threads per inch | 14 | |
Thread ⌀ | 22.23 mm | |
External ⌀ | 55 mm | |
Height | 16 mm | |
Cutting direction | right-hand | |
Type of product | Die |
Article number | 142620 7/8-14 | |
EAN / GTIN | 4045197084972 | |
Manufacturer number | 142620 7/8-14 |