{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | G1/4 | |
Thread type | G | |
Flank angle | 55 degrees | |
Tool material | HSS | |
Norm | DIN 382 | |
Threads per inch | 19 | |
Thread ⌀ | 13.16 mm | |
Width across flats | 36 mm | |
Height | 10 mm | |
Tolerance class | A | |
Cutting direction | right-hand | |
Type of product | Die |
Article number | 142060 G1/4 | |
EAN / GTIN | 4045197084651 | |
Manufacturer number | 142060 G1/4 |