{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | G1.1/2 | |
Thread type | G | |
Flank angle | 55 degrees | |
Tool material | HSS | |
Norm | DIN 382 | |
Threads per inch | 11 | |
Thread ⌀ | 47.8 mm | |
Width across flats | 85 mm | |
Height | 22 mm | |
Tolerance class | A | |
Cutting direction | right-hand | |
Type of product | Die |
Article number | 142060 G1.1/2 | |
EAN / GTIN | 4045197084712 | |
Manufacturer number | 142060 G1.1/2 |