• The item cannot be ordered due to missing prices.

Die HSS-E 14X1

Article no.: 141075 14X1

Select article variation and quantity

MF Unit price incl. VAT
  • Thread type: MF
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: EN 22568
  • Tolerance class: DIN 13 6g

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M14×1
Thread type MF
Flank angle 60 degrees
Tool material HSS E
Standard EN 22568
Tolerance class DIN 13 6g
Cutting direction right-hand
Pitch 1 mm
External ⌀ 38 mm
Height 10 mm
Type of product Die

Identification numbers & Classifications

Article number 141075 14X1
EAN / GTIN 4062406233747
Manufacturer number 141075 14X1

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
Oil
 
dry
 

Description

Version:

Closed, pre-slit form, with tapered lead chamfer on both sides.
2 turns lead chamfer. Lapped and nitrided, rake approx. 15°. For stainless and high-tensile steels.

Downloads & documents

Compare with similar products

This article


Recommendations


Die HSS-E 14X1

Die HSS-E 14X1

External ⌀ 38 38 38
Flank angle 60 60 60
Thread type MF MF MF
Thread size M14×1 M14×1 M14×1
Height 10 10 10
Cutting direction right-hand right-hand right-hand
Pitch 1 1 1

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart