{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M14×1 | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS | |
Norm | EN 22568 | |
Tolerance class | DIN 13 6g | |
Cutting direction | right-hand | |
Pitch | 1 mm | |
External ⌀ | 38 mm | |
Height | 10 mm | |
Type of product | Die |
Article number | 141050 14X1 | |
EAN / GTIN | 4045197084101 | |
Manufacturer number | 141050 14X1 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Die HSS 14X1 |
|||
External ⌀ | 38 | 38 | 38 |
Flank angle | 60 | 60 | 60 |
Thread type | MF | MF | MF |
Thread size | M14×1 | M14×1 | M14×1 |
Height | 10 | 10 | 10 |
Cutting direction | right-hand | right-hand | right-hand |
Pitch | 1 | 1 | 1 |