• The item cannot be ordered due to missing prices.

Die HSS, MF: 15X0,5

Article no.: 141050 15X0,5

Select article variation and quantity

MF Unit price incl. VAT
  • Thread type: MF
  • Flank angle: 60
  • Tool material: HSS
  • Standard: EN 22568
  • Tolerance class: DIN 13 6g

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M15×0.5
Thread type MF
Flank angle 60 degrees
Tool material HSS
Standard EN 22568
Tolerance class DIN 13 6g
Cutting direction right-hand
Pitch 0.5 mm
External ⌀ 38 mm
Height 10 mm
Type of product Die

Identification numbers & Classifications

Article number 141050 15X0,5
EAN / GTIN 4062406223076
Manufacturer number 141050 15X0,5

Application Table

Aluminium (short chipping)
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Oil
 
dry
 

Description

Version:

Closed, pre-slit form, with tapered lead chamfer on both sides.
1¾ turns lead chamfer.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart