{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M10×1 | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Norm | EN 22568 | |
Tolerance class | DIN 13 6g | |
Cutting direction | right-hand | |
Pitch | 1 mm | |
External ⌀ | 30 mm | |
Height | 11 mm | |
Type of product | Die |
Article number | 141075 10X1 | |
EAN / GTIN | 4062406233594 | |
Manufacturer number | 141075 10X1 |
This article |
Recommendations |
|||
---|---|---|---|---|
Die HSS-E 10X1 |
||||
Flank angle | 60 | 60 | 60 | 60 |
Thread type | MF | MF | MF | MF |
Height | 11 | 11 | 11 | 11 |
Norm | EN 22568 | EN 22568 | EN 22568 | EN 22568 |
Cutting direction | right-hand | right-hand | right-hand | right-hand |
Tool material | HSS E | HSS | HSS E | HSS |
Pitch | 1 | 1 | 1 | 1 |