{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | EN 22568 | |
Tolerance class | DIN 13 6g | |
Cutting direction | right-hand | |
External ⌀ | 38 mm | |
Height | 10 mm | |
Type of product | Die |
Article number | 141075 12X1,25 | |
EAN / GTIN | 4062406233723 | |
Manufacturer number | 141075 12X1,25 |
This article |
Recommendations |
||
---|---|---|---|
Die HSS-E, MF: 12X1,25 |
|||
External ⌀ | 38 mm | 38 mm | 38 mm |
Flank angle | 60 degrees | 60 degrees | 60 degrees |
Thread type | MF | MF | MF |
Height | 10 mm | 10 mm | 10 mm |
Tool material | HSS E | HSS | HSS E |
Tolerance class | DIN 13 6g | DIN 13 6g | DIN 13 6g |
Type of product | Die | Die | Die |