• The item cannot be ordered due to missing prices.

Die 6e M6

Article no.: 140350 M6

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS
  • Standard: EN 22568
  • Tolerance class: DIN 13 6e

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M6
Thread type M
Flank angle 60 degrees
Tool material HSS
Standard EN 22568
Tolerance class DIN 13 6e
Cutting direction right-hand
Pitch 1 mm
External ⌀ 20 mm
Height 7 mm
Type of product Die

Identification numbers & Classifications

Article number 140350 M6
EAN / GTIN 4045197083388
Manufacturer number 140350 M6

Application Table

Aluminium (short chipping)
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Oil
 
dry
 

Description

Version:

Closed, pre-slit form. ≥ M3 with tapered lead chamfer on both sides for easy start to the threading action and clean swarf evacuation in the direction of cutting. 1¾ turns lead chamfer.
Tolerance zone 6e = with undersize approx. 0.03 − 0.04 mm. For tolerance class “medium”, when studs are provided with a galvanic protection coating.

Downloads & documents

Compare with similar products

This article


Recommendations


Die 6e M6

Die 6e M6

Thread type M M M M-LH M M
Thread size M6 M6 M6 M6 M6 M6
Height 7 mm 7 mm 7 mm 7 mm 7 mm 7 mm
Tool material HSS HSS HSS E HSS HSS HSS E
Pitch 1 mm 1 mm 1 mm 1 mm 1 mm 1 mm
Tolerance class DIN 13 6e DIN 13 6g DIN 13 6g DIN 13 6g DIN 13 6g DIN 13 6g
Type of product Die Die Die Die Die Die

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart