{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M7 | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS | |
Standard | EN 22568 | |
Tolerance class | DIN 13 6e | |
Cutting direction | right-hand | |
Pitch | 1 mm | |
External ⌀ | 25 mm | |
Height | 9 mm | |
Type of product | Die |
Article number | 140350 M7 | |
EAN / GTIN | 4062406221690 | |
Manufacturer number | 140350 M7 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Die 6e M7 |
|||||
External ⌀ | 25 mm | 25 mm | 25 mm | 25 mm | 25 mm |
Flank angle | 60 degrees | 60 degrees | 60 degrees | 60 degrees | 60 degrees |
Thread type | M | M | M | M-LH | M |
Thread size | M7 | M7 | M7 | M7 | M7 |
Height | 9 mm | 9 mm | 9 mm | 9 mm | 9 mm |
Pitch | 1 mm | 1 mm | 1 mm | 1 mm | 1 mm |
Type of product | Die | Die | Die | Die | Die |