{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M4 | |
Coating | TiAlN | |
Thread type | M; M-LH | |
Flank angle | 60 degrees | |
Tool material | Solid carbide | |
Thread standard | DIN 13 | |
Shank | DIN 6535 HA with h6 | |
Thread pitch | 0.7 mm | |
Nominal ⌀ DC | 3.15 mm | |
Flute length Lc | 8.75 mm | |
Shank length Ls | 36 mm | |
Overall length L | 55 mm | |
Shank ⌀ Ds | 6 mm | |
Through-coolant | no | |
No. of teeth Z | 3 | |
Application for type of drilling | up to 2×D for blind holes; up to 2×D for through holes | |
Feed fz in steel < 900 N/mm2 | 0.012 mm | |
Number of clamping slots | 3 | |
Colour ring | green | |
Internal/external application | Internal | |
Thread depth | 8.75 mm | |
Type of product | thread milling cutter |
Article number | 139651 M4 | |
EAN / GTIN | 4045197777324 | |
Manufacturer number | 139651 M4 |
This article |
Recommendations |
|||
---|---|---|---|---|
Plain shank thread mill 2×D M4 |
||||
Coating | TiAlN | TiAlN | TiAlN | TiAlN |
Through-coolant | no | no | no | no |
Shank length Ls | 36 | 28 | 28 | 36 |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Application for type of drilling | up to 2×D for blind holes ;up to 2×D for through holes | up to 2×D for blind holes ;up to 2×D for through holes | up to 3×D for blind holes ;up to 3×D for through holes | up to 1.5×D for blind holes ;up to 1.5×D for through holes |
Shank ⌀ Ds | 6 | 5 | 4 | 6 |
Type of product | thread milling cutter | thread milling cutter | thread milling cutter | thread milling cutter |