• The item cannot be ordered due to missing prices.

Plain shank thread mill 2×D, TiAlN, M: M16

Article no.: 139651 M16

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M; M-LH
  • Flank angle: 60
  • Tool material: Solid carbide
  • Thread standard: DIN 13
  • Shank: DIN 6535 HA with h6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M16
Coating TiAlN
Thread type M; M-LH
Flank angle 60 degrees
Tool material Solid carbide
Thread standard DIN 13
Shank DIN 6535 HA with h6
Thread pitch 2 mm
Nominal ⌀ DC 11.95 mm
Flute length Lc 35 mm
Shank length Ls 45 mm
Overall length L 85 mm
Shank ⌀ Ds 12 mm
Through-coolant yes
No. of teeth Z 4
Application for type of drilling up to 2×D for blind holes; up to 2×D for through holes
Feed fz in steel < 900 N/mm2 0.05 mm
Number of clamping slots 4
Colour ring green
Internal/external application Internal
Thread depth 35 mm
Type of product thread milling cutter

Identification numbers & Classifications

Article number 139651 M16
EAN / GTIN 4045197777393
Manufacturer number 139651 M16

Application Table

Alu plastics
N
220
Aluminium (short chipping)
N
220
Alu > 10% Si
N
170
Steel < 500 N/mm²
P
170
Steel < 750 N/mm²
P
150
Steel < 900 N/mm²
P
120
Steel < 1100 N/mm²
P
80
INOX < 900 N/mm²
M
80
INOX > 900 N/mm²
M
60
Ti > 850 N/mm²
S
60
GG(G)
K
120
CuZn
N
180
Uni
 
wet maximum
 

Description

Version:

Corrected thread profile for milling exact internal threads (ensure stable clamping conditions).
Internal coolant feed.

Note:

HB and HE shanks are available at the same price as HA.
Order HB shank: with No. 139651 + 129100 HB.
Order HE shank: with No. 139651 + 129100 HE.

Downloads & documents

Compare with similar products

This article


Recommendations


Plain shank thread mill 2×D, TiAlN, M: M16

Plain shank thread mill 2×D, TiAlN, M: M16

Flank angle 60 degrees 60 degrees
Thread standard DIN 13 DIN 13
Internal/external application Internal Internal
Shank length Ls 45 mm 45 mm
Tool material Solid carbide Solid carbide
Thread depth 35 mm 48 mm
Type of product thread milling cutter thread milling cutter

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart