{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M12 | |
Coating | TiAlN | |
Thread type | M; M-LH | |
Flank angle | 60 degrees | |
Tool material | Solid carbide | |
Thread standard | DIN 13 | |
Shank | DIN 6535 HA with h6 | |
Thread pitch | 1.75 mm | |
Nominal ⌀ DC | 9.9 mm | |
Flute length Lc | 27.1 mm | |
Shank length Ls | 40 mm | |
Overall length L | 75 mm | |
Shank ⌀ Ds | 10 mm | |
Through-coolant | yes | |
No. of teeth Z | 4 | |
Application for type of drilling | up to 2×D for blind holes; up to 2×D for through holes | |
Feed fz in steel < 900 N/mm2 | 0.04 mm | |
Number of clamping slots | 4 | |
Colour ring | green | |
Internal/external application | Internal | |
Thread depth | 27.1 mm | |
Type of product | thread milling cutter |
Article number | 139651 M12 | |
EAN / GTIN | 4045197777379 | |
Manufacturer number | 139651 M12 |
This article |
Recommendations |
|
---|---|---|
Plain shank thread mill 2×D, TiAlN, M: M12 |
||
Colour ring | green | green |
Flank angle | 60 degrees | 60 degrees |
Shank | DIN 6535 HA with h6 | DIN 6535 HA with h6 |
No. of teeth Z | 4 | 5 |
Thread depth | 27.1 mm | 36 mm |
Application for type of drilling | up to 2×D for blind holes; up to 2×D for through holes | up to 3×D for blind holes; up to 3×D for through holes |
Type of product | thread milling cutter | thread milling cutter |