{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M6 | |
Coating | TiAlN | |
Thread type | M; M-LH | |
Flank angle | 60 degrees | |
Tool material | Solid carbide | |
Thread standard | DIN 13 | |
Shank | DIN 6535 HA with h6 | |
Thread pitch | 1 mm | |
Nominal ⌀ DC | 4.9 mm | |
Flute length Lc | 1.02 mm | |
maximum insertion depth | 9 mm | |
Shank length Ls | 28 mm | |
Overhang L1 | 9 mm | |
Overall length L | 40 mm | |
Shank ⌀ Ds | 5 mm | |
Through-coolant | no | |
No. of teeth Z | 6 | |
Application for type of drilling | up to 2×D for blind holes; up to 2×D for through holes | |
Feed fz in steel < 1400 N/mm2 | 0.035 mm | |
Feed fz in CRP | 0.06 mm | |
Thread profile | Partial profile | |
Shank tolerance | h6 | |
Number of clamping slots | 6 | |
Colour ring | green | |
Internal/external application | Internal | |
Thread depth | 12 mm | |
Type of product | thread milling cutter |
Article number | 139610 M6 | |
EAN / GTIN | 4045197509734 | |
Manufacturer number | 139610 M6 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |