Single tooth thread mill 2×D, TiAlN, M: M2,5

Article no.: 139610 M2,5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
63 pieces in stock 63 pieces available in 11-14 working days

Select article variation and quantity

M Unit price incl. VAT

Availability

  • Thread type: M; M-LH
  • Flank angle: 60
  • Tool material: Solid carbide
  • Thread standard: DIN 13
  • Shank: DIN 6535 HA with h6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M2.5
Coating TiAlN
Thread type M; M-LH
Flank angle 60 degrees
Tool material Solid carbide
Thread standard DIN 13
Shank DIN 6535 HA with h6
Thread pitch 0.45 mm
Nominal ⌀ DC 1.9 mm
Flute length Lc 0.45 mm
maximum insertion depth 6 mm
Shank length Ls 18 mm
Overhang L1 6 mm
Overall length L 32 mm
Shank ⌀ Ds 3 mm
Through-coolant no
No. of teeth Z 5
Application for type of drilling up to 2×D for blind holes; up to 2×D for through holes
Feed fz in steel < 1400 N/mm2 0.01 mm
Feed fz in CRP 0.02 mm
Thread profile Partial profile
Shank tolerance h6
Number of clamping slots 5
Colour ring green
Internal/external application Internal
Thread depth 5 mm
Type of product thread milling cutter

Identification & Classification

Article number 139610 M2,5
EAN / GTIN 4045197509697
Manufacturer number 139610 M2,5
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
300
Aluminium (short chipping)
N
300
Alu > 10% Si
N
200
Steel < 500 N/mm²
P
300
Steel < 750 N/mm²
P
250
Steel < 900 N/mm²
P
200
Steel < 1100 N/mm²
P
100
Steel < 1400 N/mm²
P
80
Steel < 55 HRC
H
60
Steel < 60 HRC
H
40
Steel < 67 HRC
H
30
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
80
Ti > 850 N/mm²
S
60
GRP
N
100
CRP
N
100
Graphite
N
150
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Corrected thread profile for milling exact internal threads (ensure stable clamping conditions). Very sturdy single-tooth thread mill, highly suitable especially for GRP, CRP, and graphite. Also suitable for Ti-based and Ni-based alloys and hardened steels up to 63 HRC.

Advantage:

Significantly less radial pressure than with multi-tooth thread mills.

Note:

Single-tooth thread mill exclusively for milling internal threads. The tapping hole (and where necessary the countersinking) has to be prepared beforehand!

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart