• The item cannot be ordered due to missing prices.

Single tooth thread mill 2×D M1

Article no.: 139610 M1

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M; M-LH
  • Flank angle: 60
  • Tool material: Solid carbide
  • Thread standard: DIN 13
  • Shank: DIN 6535 HA with h6

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread size M1
    Coating TiAlN
    Thread type M; M-LH
    Flank angle 60 degrees
    Tool material Solid carbide
    Thread standard DIN 13
    Shank DIN 6535 HA with h6
    Thread pitch 0.25 mm
    Nominal ⌀ DC 0.74 mm
    maximum insertion depth LC 3 mm
    Shank length Ls 18 mm
    Overhang L1 3 mm
    Overall length L 32 mm
    Shank ⌀ Ds 3 mm
    Through-coolant no
    No. of teeth Z 4
    Application for type of drilling up to 2×D for blind holes; up to 2×D for through holes
    Feed fz in steel < 1400 N/mm2 0.01 mm
    Feed fz in CRP 0.02 mm
    Shank tolerance h6
    Number of clamping slots 4
    Colour ring green
    Internal/external application Internal
    Thread depth 2 mm
    Type of product thread milling cutter

    Identification numbers & Classifications

    Article number 139610 M1
    EAN / GTIN 4045197533821
    Manufacturer number 139610 M1

    Application Table

    Alu plastics
    N
    300
    Aluminium (short chipping)
    N
    300
    Alu > 10% Si
    N
    200
    Steel < 500 N/mm²
    P
    300
    Steel < 750 N/mm²
    P
    250
    Steel < 900 N/mm²
    P
    200
    Steel < 1100 N/mm²
    P
    100
    Steel < 1400 N/mm²
    P
    80
    Steel < 55 HRC
    H
    60
    Steel < 60 HRC
    H
    40
    Steel < 67 HRC
    H
    30
    INOX < 900 N/mm²
    M
    100
    INOX > 900 N/mm²
    M
    80
    Ti > 850 N/mm²
    S
    60
    GRP
    N
    100
    CRP
    N
    100
    Graphite
    N
    150
    Uni
     
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    Corrected thread profile for milling exact internal threads (ensure stable clamping conditions). Very sturdy single-tooth thread mill, highly suitable especially for GRP, CRP, and graphite. Also suitable for Ti-based and Ni-based alloys and hardened steels up to 63 HRC.

    Advantage:

    Significantly less radial pressure than with multi-tooth thread mills.

    Note:

    Single-tooth thread mill exclusively for milling internal threads. The tapping hole (and where necessary the countersinking) has to be prepared beforehand!

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart