• The item cannot be ordered due to missing prices.

GARANT Master Form Steel fluteless machine tap with oil grooves HSS-E-PM 14X1,5

Article no.: 139280 14X1,5

Select article variation and quantity

MF Unit price incl. VAT
  • Thread type: MF
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: DIN 2174
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M14×1.5
Coating TiAlN
Thread type MF
Flank angle 60 degrees
Tool material HSS E PM
Standard DIN 2174
Thread standard DIN 13
Tolerance class ISO 2X 6HX
Taper lead form C
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes
Cutting direction right-hand
Thread pitch 1.5 mm
Overall length L 100 mm
Shank ⌀ Ds 11 mm
Shank square □ 9 mm
Tapping hole ⌀ guide value 13.3 mm
Thread ⌀ 14 mm
Number of clamping slots 8
Colour ring without
Number of cutting edges Z 8
Thread depth 42 mm
Series GARANT Master
Type of product Fluteless tap

Identification numbers & Classifications

Article number 139280 14X1,5
EAN / GTIN 4062406383893
Manufacturer number 139280 14X1,5

Application Table

Aluminium (short chipping)
N
38
Steel < 500 N/mm²
P
37
Steel < 750 N/mm²
P
35
Steel < 900 N/mm²
P
27
Steel < 1100 N/mm²
P
18
Steel < 1400 N/mm²
P
12
INOX < 900 N/mm²
M
12
INOX > 900 N/mm²
M
7
CuZn
N
22
Oil
 
wet maximum
 
wet minimum
 

Description

Version:

GARANT Master Form Steel:
The latest generation of high-performance fluteless taps are specially developed for use in steels.
  • Optimised polygon geometry for a reduced torque.
  • Multi-layer HIPIMS coating for high wear resistance.
  • HSS-E-PM substrate for top process reliability.

DIN 2174 (≈ DIN 371 ≤ M10; DIN 376≥ M12).

Downloads & documents

From the same series "GARANT Master" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart