• The item cannot be ordered due to missing prices.

Fluteless machine tap with oil grooves HSS-E-PM IC / Form C 6HX M12

Article no.: 139202 M12

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: DIN 2174
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M12
Coating TiAlN
Thread type M
Flank angle 60 degrees
Tool material HSS E PM
Standard DIN 2174
Thread standard DIN 13
Tolerance class ISO 2X 6HX
Taper lead form C
Shank Plain shank with h9
Through-coolant yes
Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes
Cutting direction right-hand
Thread pitch 1.75 mm
Overall length L 110 mm
Shank ⌀ Ds 9 mm
Shank square □ 7 mm
Tapping hole ⌀ guide value 11.2 mm
Thread ⌀ 12 mm
Number of clamping slots 8
Colour ring without
Number of cutting edges Z 8
Thread depth 36 mm
Series GARANT Master
Type of product Fluteless tap

Identification numbers & Classifications

Article number 139202 M12
EAN / GTIN 4062406383503
Manufacturer number 139202 M12

Application Table

Aluminium (short chipping)
N
42
Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
38
Steel < 900 N/mm²
P
29
Steel < 1100 N/mm²
P
20
Steel < 1400 N/mm²
P
15
INOX < 900 N/mm²
M
15
INOX > 900 N/mm²
M
8
CuZn
N
25
Oil
 
wet maximum
 
wet minimum
 

Description

Version:

The latest generation of high-performance fluteless taps, specially developed for use in steel materials.
  • Optimised polygon geometry for a lower torque.
  • Multi-layer HIPIMS coating for high wear resistance.
  • HSS-E-PM substrate for exceptional process reliability.

DIN 2174 (≈ DIN 371 ≤ M10; ≈ DIN 376 ≥ M12). With oil grooves; optimum lubrication effect even in deeper threads.
Tolerance class: ISO 2X/6HX.
With internal coolant feed laterally from the grooves. Permits the longest possible tool life when machining through holes and blind holes.

Downloads & documents

From the same series "GARANT Master" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart