• The item cannot be ordered due to missing prices.

Fluteless machine tap with oil grooves HSS-E-PM Form E 6HX M20

Article no.: 139198 M20

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E PM
  • Norm: DIN 2174
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M20
Coating TiAlN
Thread type M
Flank angle 60 degrees
Tool material HSS E PM
Norm DIN 2174
Thread standard DIN 13
Tolerance class ISO 2X 6HX
Taper lead form E
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes
Cutting direction right-hand
Thread pitch 2.5 mm
Overall length L 140 mm
Shank ⌀ Ds 16 mm
Shank square □ 12 mm
Tapping hole ⌀ guide value 18.9 mm
Thread ⌀ 20 mm
Number of clamping slots 8
Colour ring without
Number of cutting edges Z 8
Thread depth 60 mm
Serie GARANT Master
Type of product Fluteless tap

Identification numbers & Classifications

Article number 139198 M20
EAN / GTIN 4062406383466
Manufacturer number 139198 M20

Application Table

Aluminium (short chipping)
N
38
Steel < 500 N/mm²
P
37
Steel < 750 N/mm²
P
35
Steel < 900 N/mm²
P
27
Steel < 1100 N/mm²
P
18
Steel < 1400 N/mm²
P
12
INOX < 900 N/mm²
M
12
INOX > 900 N/mm²
M
7
CuZn
N
22
Oil
 
wet maximum
 
wet minimum
 

Description

Version:

The latest generation of high-performance fluteless taps, specially developed for use in steel materials.
  • Optimised polygon geometry for a lower torque.
  • Multi-layer HIPIMS coating for high wear resistance.
  • HSS-E-PM substrate for exceptional process reliability.

DIN 2174 (≈ DIN 371 ≤ M10; ≈ DIN 376 ≥ M12).
Tolerance class: ISO 2X/6HX.
Form E (lead-in 1.5 − 2 turns) for deep threads with short run-out. The thread is tapped almost to the bottom of the hole.

Downloads & documents

From the same series "GARANT Master" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart