{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M3.5 | |
Coating | TiAlN | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS E PM | |
Standard | DIN 2174 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2X 6HX | |
Taper lead form | C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for blind holes; up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 0.6 mm | |
Overall length L | 56 mm | |
Shank ⌀ Ds | 4 mm | |
Shank square □ | 3 mm | |
Tapping hole ⌀ guide value | 3.25 mm | |
Thread ⌀ | 2.9 mm | |
Number of clamping slots | 4 | |
Colour ring | without | |
Number of cutting edges Z | 4 | |
Thread depth | 10.5 mm | |
Series | GARANT Master | |
Type of product | Fluteless tap |
Article number | 139194 M3,5 | |
EAN / GTIN | 4062406381158 | |
Manufacturer number | 139194 M3,5 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
GARANT Master Form Steel fluteless machine tap with oil grooves HSS-E-PM Form C 6HX, TiAlN, M: M3,5 |
||||||
Taper lead form | C | C | C | C | C | C |
Flank angle | 60 degrees | 60 degrees | 60 degrees | 60 degrees | 60 degrees | 60 degrees |
Thread type | M | M | M | M | M | M |
Thread pitch | 0.6 mm | 0.6 mm | 0.6 mm | 0.6 mm | 0.6 mm | 0.6 mm |
Cutting direction | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand |
Tool material | HSS E PM | HSS E PM | HSS E PM | HSS E | HSS E PM | HSS E |
Tapping hole ⌀ guide value | 3.25 mm | 3.25 mm | 3.25 mm | 3.25 mm | 3.25 mm | 3.25 mm |