{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Pro Tap | |
Thread size | 5/16-18 UNC | |
Coating | TiN | |
Thread type | UNC | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Norm | DIN 371 | |
Tolerance class | 2B | |
Taper lead form | C | |
Helix angle | 40 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2.5×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 1.411 mm | |
Threads per inch | 18 | |
Thread ⌀ | 7.94 mm | |
Overall length L | 90 mm | |
Shank ⌀ Ds | 6 mm | |
Shank square □ | 4.8 mm | |
Tapping hole ⌀ | 6.6 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | green | |
Number of cutting edges Z | 3 | |
Thread depth | 19.85 mm | |
Type of product | Tap |
Article number | 137910 5/16-18 | |
EAN / GTIN | 4062406374846 | |
Manufacturer number | 137910 5/16-18 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() HOLEX Pro Tap machine tap HSS-E 5/16-18 |
|||
Number of cutting edges Z | 3 | 3 | 3 |
Colour ring | green | blue | green |
Thread size | 5/16-18 UNC | 5/16-18 UNC | 5/16-18 UNC |
Thread pitch | 1.411 | 1.411 | 1.411 |
Norm | DIN 371 | DIN 371 | DIN 371 |
Thread depth | 19.85 | 19.85 | 19.85 |
Type of product | Tap | Tap | Tap |